Shop All Rotary and Straight Line Laser Levels
Dewalt
3 Beam Laser Pointer
Mfr # DW083K
Zoro # G7418512
product price: $269.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$269.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 3
- Number of Dots 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW083K
- Zoro # G7418512
- UPC # 885911271097
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 5 1/8 in |
Thread Size | 1/4"-20 |
Height | 3 3/4 in |
Width | 2 1/4 in |
Overall Width | 8 5/8 in |
Overall Height | 4 5/16 in |
Overall Depth | 9 in |
Tripod Thread Size | 1/4"-20 |
Description
Layout Laser Kit, Accuracy +/-1/4 in @ 100 ft, Battery Type AA, Features Focused Laser Beam Keeps Dot Size Small Over Longer Distances, Integrated Track Clearance Enables Users for Fast and Accurate Bottom and Top Track Installation, Over-Molded Housing Helps Maintain Calibration Under Job-Site Conditions, Single Lever Power Switch Locks Pendulum in the Off Position, Includes Case, Number of Beams 3, Number of Planes 0, Number of Dots 3, Number of Lines 0
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (2886000)
- CLEVELAND 20PC 118° General Purpose Jobber Length Drill Set Cleveland 2002 Bright HSS RHS/RHC #61-#80 (C00937)
- ROTHENBERGER Cutter Wheel Replacement, PK2 (70017B)
- WARNER 4" Paint‐Wall‐Floor Scraper, Threaded Handle (34690)
- DEWALT CROSS LINE AND PLUMB SPOTS LASER (DW0822)
- DEWALT Hack Saw Blade, Steel/Carbide, 10 in., PK3 (DWHT20555)
- DEWALT 12V MAX* Green Cross Line Laser (DW088LG)
- DEWALT Cross Line Laser (DW088K)
- DEWALT COMPACT 20V LASERS 3x361 (DCLE34031D1)
- DEWALT Green Beam 3 Spot Lasers (DW083CG)
- PLS Rotary Laser, 7" L, 6" W (PLS HV2R Z)
- Dewalt Rotary and Straight Line Laser Levels