Shop All Self-Feed Drill Bits
Dewalt
3-5/8" Heavy-Duty Self-Feed Bit
Mfr # DW1641
Zoro # G8052861
Free Shipping & Returns
Not eligible for select promotions
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3-5/8"
- Overall Length 6 in
- Material Carbon Steel Alloy
- Drill Style Self Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1641
- Zoro # G8052861
- UPC # 028874116412
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 3-5/8" |
Overall Length | 6 in |
Shank Size | 3-5/8" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Carbon Steel Alloy |
Item | Wood Drilling Bit |
Drill Style | Self Feed |
Description
Wood Drilling Bit, Self Feed, Shank Size 1/2 in, Overall Length 6 in, For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Dark Green Face Shield, Fibre-Metal Style, 9" x 19" (4199DG)
- TEKTON 9/32 Inch Combination Wrench (18252)
- DRILL AMERICA 5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0625)
- DRILL AMERICA 1/2"-20 Carbon Steel Left Hand Hex Die (DWTHX1220LH)
- DEWALT 2-1/8" Heavy-Duty Self-Feed Bit (DW1637)
- DEWALT 1-1/2" Heavy-Duty Self-Feed Bit (DW1634)
- DEWALT 3" Heavy-Duty Self-Feed Bit (DW1640)
- DEWALT 2" Heavy-Duty Self-Feed Bit (DW1636)
- DEWALT 1-3/4" Heavy-Duty Self-Feed Bit (DW1635)
- DEWALT 4-5/8" Heavy-Duty Self-Feed Bit (DW1642)
- CENTURY DRILL & TOOL Self Feed Wood Bit Extention, 12 in. (38312)
- Dewalt Self-Feed Drill Bits