Shop All Jointers & Planers
Dewalt
3-1/4" Portable Hand Planer Kit
Mfr # D26677K
Zoro # G7421504
product price: $201.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth of Cut (In.) 1/16 in
- Cuts per Minute 34,000
- Tool Weight 6 lb
- Amps @ 120V 5.5
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # D26677K
- Zoro # G7421504
- UPC # 885911212144
- Country of Origin China
- Category Jointers & Planers
Dimensions
Depth of Cut (In.) | 1/16 in |
Width (In.) | 3 1/4 in |
Tool Length (In.) | 11 1/2 in |
Overall Width | 8 in |
Overall Length | 17 in |
Blade Width | 3 1/4 in |
Number of Depth Settings | 16 |
Maximum Material Width | 3 1/4 in |
Maximum Planer Depth of Cut | 1/16 in |
Description
Corded Hand Planer Kit, Planer Type Flat, Power Source Corded, Voltage 120V AC, Current 5.5 A, Maximum Material Width 3 1/4 in, Maximum Planer Depth of Cut 1/16 in, Number of Depth Settings 16, Maximum Speed 17,000 RPM, Blade Material Carbide, Dust Ejection Single-Sided, Dust Collection Not Included, Kit Contents Bare Tool, Blade Depth Setting Gage, Blade Resharpening Tool, Dust Adaptor, Fence, Socket Wrench, (2) Blades, Includes Tool Case, Tool Weight 6 lb, Blade Width 3 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Flare Nut Wrench, 10mm x 12mm (81645)
- WARWOOD TOOL 8 lb Double Face Sledge, 34 Fiberglass Handle (13465)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 5.0mm (47970)
- PELICAN Black Protective Case, 32.6"L x 18.40"W x 11"D (1615AIRNF)
- DEWALT 3-1/4" Portable Hand Planer (D26676)
- DEWALT 3-1/4" Planer Kit with 3/32" (2.5mm) Depth of Cut (DW680K)
- DEWALT 12-1/2" Disposable, Reversible Planer Knives (DW7342)
- DEWALT 13 in. Three Knife, Two Speed Thickness Planer (DW735)
- DEWALT PLANER 13" DW735 PLUS 2nd KNIFE SET (DW735X)
- DEWALT 20V MAX* XR(R) Brushless Cordless Planer (Tool Only) (DCP580B)
- MAKITA Cordless Planer, 18V LXT Battery Platform (XPK02Z)
- Dewalt Finishing Tools