Shop All Drill Bit Sets
This Product is Discontinued
Dewalt
29-PC. Cobalt Alloy Steel Set (Discontinued)
Mfr # DD4069
Zoro # G7418896
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Drill Bit Size 1/16"-1/2" by 1/64"
- Decimal Equivalent 0.06 in
- Impact Rated No
- Drill Bit Material Cobalt Steel
- Number of Pieces 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DD4069
- Zoro # G7418896
- UPC # 885911247702
- Country of Origin Germany
- Category Drill Bit Sets
Dimensions
Drill Bit Size | 1/16"-1/2" by 1/64" |
Drill Bit Dimension Type | Fractional Inch |
Largest Drill Bit Size | 1/2 in |
Smallest Drill Bit Size | 1/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Decimal Equivalent | 0.06 in |
Impact Rated | No |
Drill Bit Material | Cobalt Steel |
Number of Pieces | 29 |
Includes | Tough Case Container |
Item | Twist Drill Bit Sets |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Grouping | Drill Bit Set |
Cutting Direction | Right Hand |
Shank Type - Machining | Hex |
Number of Drill Bits | 27 |
Description
Twist Drill Bit Sets, Number of Drill Bits 27, 135 Degrees Drill Bit Point Angle, Decimal Equivalent 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.