Shop All Demolition Hammer Accessories
This Product is Discontinued
Dewalt
29 lbs. SDS MAX Demolition Hammer (Discontinued)
Mfr # D25951K
Zoro # G6529962
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Impact Energy 17.7 ft-lb
- Handle Type Chipper
- Amps 15.0 A
- Tool Length 29 45/64 in
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # D25951K
- Zoro # G6529962
- UPC # 885911569682
- Country of Origin Czechia
- Category Demolition Hammer Accessories
Dimensions
Tool Length | 29 45/64 in |
Overall Height | 6 3/4 in |
Overall Width | 15 3/4 in |
Description
Demolition Hammer, Handle Type Chipper, Chuck Style SDS-Max, Impact Energy 17.7 ft-lb, Maximum Blows per Minute 1,620 bpm, Tool Weight 29.3 lb, Current 15 A, Number of Speed Settings Continuous, Sound Level 101 dB, Number of Chisel Positions 12, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bare Tool, Minimum Blows per Minute 0 bpm, Application Demolition, Blows per Minute 0 to 1,620, Motor Type Electric, Overall Height 6 3/4 in, Overall Width 15 3/4 in, Series SDS-Max
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.