Shop All Extension Ladders
Dewalt
28 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # DXL3020-28PT
Zoro # G7419544
product price: $519.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Not eligible for select promotions
$519.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 25 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Closed Height 14 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXL3020-28PT
- Zoro # G7419544
- UPC # 728865116888
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 28 ft |
Extended Ladder Height | 25 ft |
Closed Height | 14 ft |
Bottom Width | 17.0625 in |
Section Length | 14 ft |
Ladder Height | 28 ft |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 59.9 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Aluminum/Rubber |
Series | DXL3020 |
Rung/Step Spacing | 12 in |
Includes | Multifunctional V-Shaped Professional Top. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label |
Standards | OSHA/ANSI |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 17 1/16 in, DXL3020 Series, Rail Type Non Conductive, Shoe Design Aluminum/Rubber, Includes Multifunctional V-Shaped Professional Top. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Closed Height 14 ft, Section Length 14 ft, Net Weight 59.9 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 4800 lb. (6T110X3)
- MARASTAR Tubed Pneumatic Wheel, 10 in. Dia, 350 lb. (4DE47)
- RICHELIEU HARDWARE Moebius Casters by Starck, Swivel Without Brake, with Friction Grip Stem, White (176513030)
- CM CM Series 602 Mini Lever Hoist, 550 Lbs. Cap., 5Ft. Lift (210)
- DEWALT 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-16PT)
- DEWALT 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-32PT)
- DEWALT 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-24PT)
- DEWALT 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-20PT)
- DEWALT 36 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-36PT)
- WERNER 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (7116-2)
- BAUER LADDER Parallel Sectional Ladder, 6' Base Section with Two-Way Shoes, 12'W, 300lb Load Capacity (33316)
- Dewalt Extension Ladders