Shop All Pilot Point Drill Bits
Dewalt
27/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank)
Mfr # DW1127
Zoro # G7420341
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 27/64 in
- Decimal Equivalent 0.4219 in
- Drill Bit Material High Speed Steel
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1127
- Zoro # G7420341
- UPC # 885911248754
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 27/64 in |
Shank Dia. | 27/64 in |
Flute Length | 3 47/50 in |
Overall Length | 5 1/4 in |
Drilling Depth | 3-15/16" |
Decimal Size | 0.4219" |
Drill Bit Dimension Type | Fractional Inch |
Maximum Drilling Depth | 5 1/4 in |
Depth:Dia. Ratio | 9xD |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4219 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 13/16, Cobalt S&D Drill (1000EC152)
- FACOM Precision Adj Pin Spanner Wrench, L 550mm (FA-116.200)
- DEWALT 4-1/2" (115mm) Small Angle Grinder W/ No Lock-On (DWE402N)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set, 15-Piece (1/4-1 in.) (SID91304)
- DEWALT 1/8" Black Oxide Split Point Drill Bit (2-Pack) (DW1108)
- DEWALT 27/64" PILOT POINT(R) drill bit (DW1927)
- DEWALT PILOT POINT 3/16" DRILL BITS -EA (DW1912B)
- DEWALT PILOT POINT 19/64 DRILL BITS-BULK (DW1919B)
- DEWALT 15/32" PILOT POINT(R) drill bit (DW1930)
- DEWALT 9/64" Industrial Cobalt (DWA1209)
- MILWAUKEE TOOL 3/32" Thunderbolt Black Oxide Drill Bit (48-89-2712)
- Dewalt Drill Bits