Shop All Tape Measures
This Product is Discontinued
Dewalt
26 ft/8m Tape Measure, 1 1/4 in Blade (Discontinued)
Mfr # DWHT33991S
Zoro # G6125205
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Tape Measure Product Grouping Tape Measure
- Graduations 1/32"
- Case Material ABS Plastic
- Blade Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT33991S
- Zoro # G6125205
- UPC # 076174339918
- Country of Origin Unknown
- Category Tape Measures
Dimensions
Blade Width | 1 1/4 in |
Blade Length | 26 ft/8m |
Details
Promotion Restriction | Not eligible for promotion |
Tape Measure Product Grouping | Tape Measure |
Graduations | 1/32" |
Case Material | ABS Plastic |
Belt Clip | Yes |
Case Color | Yellow/Black |
Features | Oversized Hook |
Blade Coating | Mylar |
Item | Tape Measure |
Stud Markings | Yes |
Measurement Type | SAE/Metric |
Blade Material | Steel |
Lock Type | Positive |
Rewind Type | Automatic |
Graduation Type | in /ft |
Blade Color | Yellow |
Standout | 13 ft |
Case Type | Closed |
Description
Tape Measure, Features Oversized Hook, Case Material ABS Plastic, Blade Material Steel, Blade Width 1 1/4 in, Case Color Black, Yellow, Lock Type Positive, Case Type Closed, Belt Clip Yes, Blade Coating Mylar, Blade Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.