Shop All Pilot Point Drill Bits
Dewalt
25/64" PILOT POINT(R) drill bit
Mfr # DW1925
Zoro # G3399453
original price:
$7.69
5% off
new price: $7.29
/ea
Not eligible for select promotions
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 25/64 in
- Decimal Equivalent 0.3906 in
- Drill Bit Material High Speed Steel
- Finish Gold Ferrous Oxide
- Shank Dia. 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1925
- Zoro # G3399453
- UPC # 028877323992
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 25/64 in |
Shank Dia. | 25/64 in |
Flute Length | 3 3/4 in |
Overall Length | 5 3/25 in |
Drilling Depth | 3-3/4" |
Decimal Size | 0.3906" |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 10xD |
Maximum Drilling Depth | 5 7/64 in |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3906 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 12.5mm (47916)
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL5003)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (C54926)
- IRWIN Metal Combination Square, 6in, PK3 (1794468)
- DEWALT 1/8" Industrial Cobalt (DWA1208)
- DEWALT 7/64" Black Oxide Split Point Drill Bit (2-pack) (DW1107)
- DEWALT 5/64" Industrial Cobalt (DWA1205)
- DEWALT 11/64" Black Oxide Split Point Drill Bit (DW1111)
- DEWALT 9/64" Split Point drill bit (DW1909)
- DEWALT 1" x 6" Heavy Duty Spade Bit (DW1582)
- HOUGEN Pilot for 17680 Adapter (04780)
- Dewalt Pilot Point Drill Bits