Shop All Pilot Point Drill Bits
Dewalt
25/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank)
Mfr # DW1125
Zoro # G7422904
original price:
$8.05
6% off
Not eligible for select promotions
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 25/64 in
- Decimal Equivalent 0.3906 in
- Drill Bit Material High Speed Steel
- Finish black oxide
- Shank Dia. 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1125
- Zoro # G7422904
- UPC # 885911248730
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 25/64 in |
Shank Dia. | 25/64 in |
Flute Length | 3 3/4 in |
Overall Length | 5 3/25 in |
Drilling Depth | 3-3/4" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.3906" |
Depth:Dia. Ratio | 10xD |
Maximum Drilling Depth | 5 7/64 in |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3906 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 12" Half Round Double Cut Bastard Cut - Carded (05090N)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 3JT Mount Size, Steel (CBB-16 J3)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3205X-5PK)
- MASTER APPLIANCE Heat Gun Attachment, Heat Deflector, 3 In (35263)
- DEWALT 1/4" x 6" Heavy Duty Spade Bit (DW1570)
- DEWALT 7/32" PP Industrial Cobalt (DWA1214)
- DEWALT 1/4" PP Industrial Cobalt (DWA1216)
- DEWALT 15/64" Industrial Cobalt (DWA1215)
- DEWALT BIT HSS 3/8" BULLET DRILL BIT (BD19110)
- DEWALT 7/16" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1128)
- MILWAUKEE TOOL 29/64" Thunderbolt Black Oxide Drill Bit (48-89-2735)
- Dewalt Pilot Point Drill Bits