Shop All Screwdriver Bit Sets
This Product is Discontinued
Dewalt
25 pc. Screwdriver Bit Set (Discontinued)
Mfr # DWA2FTS25IR
Zoro # G1922459
Not eligible for select promotions
This Product is Discontinued
Key Features
- Impact Rated Yes
- Fastening Tool Material Steel
- Includes (7) 1 in Phillips Bits, (3) 1 in Torx Bits, 1 in Slotted Bits, (3) 1 in Square Bits, (3) 2 in Phillips Bits, (2) 2 in Torx Bits, 2 in Square Bit, 3-1/2 in Phillips Bit, Bit Tip Holder, Magnetic Sleeve
- Application - Tools Impact
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA2FTS25IR
- Zoro # G1922459
- UPC # 885911366106
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Impact Rated | Yes |
Fastening Tool Material | Steel |
Fastening Tool Item | Screwdriver Bit Set |
Includes | (7) 1 in Phillips Bits, (3) 1 in Torx Bits, 1 in Slotted Bits, (3) 1 in Square Bits, (3) 2 in Phillips Bits, (2) 2 in Torx Bits, 2 in Square Bit, 3-1/2 in Phillips Bit, Bit Tip Holder, Magnetic Sleeve |
Item | Screwdriver Bit Set |
Application - Tools | Impact |
No. of Pieces | 25 |
Description
Screwdriver Bit Set, No. of Pieces 25, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes (7) 1 in Phillips Bits, (3) 1 in Torx Bits, 1 in Slotted Bits, (3) 1 in Square Bits, (3) 2 in Phillips Bits, (2) 2 in Torx Bits, 2 in Square Bit, 3-1/2 in Phillips Bit, Bit Tip Holder, Magnetic Sleeve
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.