Shop All Tape Measures
This Product is Discontinued
Dewalt
25 ft Tape Measures, 1 1/8 in Blade (Discontinued)
Mfr # DWHT36107
Zoro # G6125248
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Tape Measure Product Grouping Tape Measures
- Graduations 1/16"
- Graduation Type Fractional
- Standout 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT36107
- Zoro # G6125248
- UPC # 076174361070
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Length | 25 ft |
Blade Width | 1 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Tape Measure Product Grouping | Tape Measures |
Graduations | 1/16" |
Graduation Type | Fractional |
Standout | 10 ft |
Measurement Type | SAE |
Blade Coating | Nylon |
Belt Clip | Yes |
Rewind Type | Automatic |
Blade Color | Yellow |
Blade Material | Steel |
Case Color | Black, Yellow |
Lock Type | Positive |
Item | Tape Measure |
Stud Markings | Yes |
Features | Impact Resistance |
Case Type | Closed |
Case Material | ABS Plastic |
Description
This 25 ft. Tape Measure from DEWALT is an essential tool for any job site. It has a 1 1/8" blade width and 25 ft. blade length, making it the perfect tape measure for most jobs. The yellow impact resistant steel tape measure has fractional graduations that are easy to read on both sides of the blade. This tape measure is retractable with automatic rewind, which makes it easier to use and more efficient than other models on the market. The yellow case of this tape measure is made of impact resistant plastic, while its black handle provides a comfortable grip. You will want to make sure you have this DEWALT Tape Measure at your side when working on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.