Shop All Portable Band Saw Blades
Dewalt
24 TPI Portable Band Saw Blade (.020" 3 pack)
Mfr # DW3984
Zoro # G7635424
Not eligible for select promotions
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 44-7/8"
- Width 1/2"
- Thickness 0.020"
- Material Bi-metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW3984
- Zoro # G7635424
- UPC # 028874039841
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 44-7/8" |
Width | 1/2" |
Blade Length | 44 7/8 in |
Blade Width | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | General Purpose |
Teeth per Inch | 24 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Raker |
Grade | Matrix II |
Application | For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals |
For Use With Saw Type | Portable Band Saw, Cordless Band Saw |
Item | Portable Band Saw Blade |
Blade Thickness | 0.02 in |
Primary Material Application | Wood |
Materials Cut | Non-Ferrous Metals, Wood |
Blade Series | Band Saw Blades |
Metal Cutting Type | Thick Metal, Thin Metal |
Blade Material | Bi-Metal |
Tip Material | Metal |
Description
Portable Band Saw Blade, Primary Material Application Wood, Blade Length 44 7/8 in, Teeth per Inch 24, Blade Series Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Non-Ferrous Metals, Wood, Metal Cutting Type Thick Metal, Thin Metal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Height Gage Bar and Clamp Set, SS (Z9627SET-SS)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 1.31mm-4.99mm (102400200)
- STEEL GRIP Rip Hammer Fbrgls 16 Oz (2258499)
- MAKITA 10 Gauge Shear (JS3201)
- DEWALT 14/18 TPI Portable Band Saw Blade (.020" 3 pack) (DW3986)
- DEWALT 18 TPI Portable Band Saw Blade (.020" 3 pack) (DW3983)
- DEWALT 10/14 TPI Portable Band Saw Blade (.020" 3 pack) (DW3985)
- DEWALT Bi-Metal Portable Band Saw (DWAPB35183)
- DEWALT Band Saw Blades, Metal, 1/2" W., PK3 (DWAPB27183)
- DEWALT 14 TPI Portable Band Saw Blade (.020" 3 pack) (DW3982)
- MORSE Band Saw Blade, 35-3/8 x 1/2 x 14/18, PK3 (ZWEP351418MC)
- Dewalt Portable Band Saw Blades