Shop All Bar Clamps
Dewalt
24" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth
Mfr # DWHT83186
Zoro # G1804498
product price: $31.29
/ea
Not eligible for select promotions
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Nylon
- Throat Depth (In.) 3 3/4 in
- Includes Removable Jaw Pads
- Capacity (In.) 24 in
- Function 1 Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT83186
- Zoro # G1804498
- UPC # 076174831863
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3 3/4 in |
Throat Depth | 3 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Handle Material | Nylon |
Includes | Removable Jaw Pads |
Capacity (In.) | 24 in |
Item | Bar Clamp |
Function | 1 Handed |
Max. Jaw Opening (In.) | 24" |
Bar Material | Steel |
Spreading Range (In.) | 0 to 24 |
Type | Extra Large Trigger Clamp |
Characteristics | Converts to A Spreader and with Its Removable Jaw Pads It Protects Work Surfaces, Tough Re-Enforced Nylon Body Deters Wear and Tear |
Spreading Capacity - Minimum | 0 in |
Clamping Force | 600 lb |
Spreading Capacity - Maximum | 24 in |
Jaw Pad Type | Full-Faced |
Clamping Capacity | 24 in |
Jaw Pad Style | Grooved |
Tool Operation Type | One Handed |
Spreading Capacity Range | 0 in - 24 in |
Description
If you are looking for a bar clamp that is easy to use, this DEWALT DWHT83186 24" Bar Clamp with Resin Handle and 3 3/4 in Throat Depth is the perfect choice. The extra large resin handle allows you to easily grip the clamp. You can open and close it with just one hand. This bar clamp has a throat depth of 3 3/4 in., which means there is ample space between the clamps. With a max jaw opening of 24", this tool can accommodate different sizes of materials, giving you more flexibility when working on your projects. The DEWALT DWHT83186 24" Bar Clamp will give you an excellent grip on your work pieces, making your projects easier to complete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Non-Marring Magnetic Parts Tray with 6 Screwdriver / Tool Holders (41810)
- POWERBUILT 10Pc 1/4" Drive Metric 6Pt Deep Socket Set (640538)
- LENOX Band Saw Blade, 14 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793124)
- DRILL AMERICA 1"-82 HSS 3 Flute Center Reamer (DEWCSK1-82)
- DEWALT 50" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83188)
- DEWALT 36" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83187)
- DEWALT 12" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83185)
- DEWALT 6" Bar Clamp, Nylon Handle and 3 1/4 in Throat Depth (DWHT83192)
- DEWALT 12" Bar Clamp, Nylon Handle and 3 1/4 in Throat Depth (DWHT83193)
- DEWALT 12" Bar Clamp, Nylon Handle and 3 in Throat Depth, 2 PK (DWHT83158)
- BESSEY 24", 50" Framing Clamp Kit, 3-3/4" Throat Depth (KREK2450)
- Dewalt Clamps