Shop All Pilot Point Drill Bits
Dewalt
23/64" PILOT POINT(R) drill bit
Mfr # DW1923
Zoro # G1938964
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 23/64 in
- Decimal Equivalent 0.3594 in
- Drill Bit Material High Speed Steel
- Finish Gold Ferrous Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1923
- Zoro # G1938964
- UPC # 028877323985
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 23/64 in |
Shank Dia. | 23/64 in |
Flute Length | 3 1/2 in |
Overall Length | 4 7/8 in |
Drilling Depth | 3-1/2" |
Decimal Size | 0.3594" |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 10xD |
Maximum Drilling Depth | 4 7/8 in |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3594 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50808)
- GEDORE Combination Wrench, 5mm (7 5)
- BOSCH Oscillating Blade, Bi-Metal, 2 in. Size (OSM200F)
- GEARWRENCH 1/4" Drive Locking Extension 6" (81126)
- DEWALT 11/64" Industrial Cobalt (DWA1211)
- DEWALT 7/16" x 6" Heavy Duty Spade Bit (DW1573)
- DEWALT 13/64" Black Oxide Split Point Drill Bit (DW1113)
- DEWALT Pilot Drill Bits, For Concrete, 3 1/4" L (DAH9314CTPB)
- DEWALT 9/64" Titanium Speed Tip Drill Bit (DW1309)
- DEWALT 5/16" x 6" Heavy Duty Spade Bit (DW1571)
- MILWAUKEE TOOL 1/2 Milwaukee Thunderbolt Titanium Coated Drill Bit (48-89-2229)
- Dewalt Pilot Point Drill Bits