Shop All Pilot Point Drill Bits
Dewalt
23/64" Black Oxide Split Point Drill Bit
Mfr # DW1123
Zoro # G7419474
original price:
$6.39
18% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 23/64 in
- Decimal Equivalent 0.3594 in
- Drill Bit Material High Speed Steel
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1123
- Zoro # G7419474
- UPC # 885911248716
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 23/64 in |
Shank Dia. | 23/64 in |
Flute Length | 3 1/2 in |
Overall Length | 4 7/8 in |
Drilling Depth | 3-1/2" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.3594" |
Maximum Drilling Depth | 4 7/8 in |
Depth:Dia. Ratio | 10xD |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3594 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 X 1/4 Coolant Hose Pack 2 Pieces (8401-0211)
- WILLIAMS Williams Punch and Chisel Set, 27pcs. (PC-27)
- PROTO Precision Ground Blade Cable Cutter - 7-1/2" (J288)
- PROSKIT Self, Loading Ratchet Screwdriver 10-in-1 (SD-9810A-BC)
- DEWALT 11/32in. PILOT POINT DRILL BIT BLK (DW1922B)
- DEWALT 1/4" Black Oxide Split Point Drill Bit (DW1116)
- DEWALT PILOT POINT 3/16" DRILL BITS -EA (DW1912B)
- DEWALT 11/32" Black Oxide Split Point Drill Bit (DW1122)
- DEWALT 1/2" PILOT POINT(R) drill bit (DW1932)
- DEWALT 7/32" PP Industrial Cobalt (DWA1214)
- DEWALT 3/8" Titanium Speed Tip Drill Bit (DW1324)
- Dewalt Drill Bits