Shop All Hammer Drills
This Product is Discontinued
Dewalt
21 lb. SDS Max In-Line Demolition Hammer (Discontinued)
Mfr # D25899K
Zoro # G2769426
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120V AC
- Amps 14.0 A
- Blows per Minute 0 to 2,040
- Tool Length 25 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # D25899K
- Zoro # G2769426
- UPC # 885911060509
- Country of Origin Czechia
- Category Hammer Drills
Dimensions
Tool Length | 25 3/4 in |
Overall Width | 16 in |
Overall Height | 6 3/4 in |
Description
Demolition Hammer Kit, Handle Type Chipper, Chuck Style SDS-Max, Impact Energy 13.2 ft-lb, Maximum Blows per Minute 2,040 bpm, Tool Weight 21.2 lb, Current 14 A, Number of Speed Settings Continuous, Vibration Level 11.5 m/sq sec, Sound Level 100 dB, Number of Chisel Positions 12, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bare Tool, Minimum Blows per Minute 0 bpm, Application Demolition, Blows per Minute 0 to 2,040, Handle Grip Material Rubber, Motor Type Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.