Shop All Drain Cleaning Machines
Dewalt
20V MAX* XR(R) Brushless Drain Snake (Tool Only)
Mfr # DCD200B
Zoro # G3902129
product price: $349.00
/ea
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Run 50 ft
- Voltage 20 V
- Application Drains
- size 5/16" x 25 ft. (Cable)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD200B
- Zoro # G3902129
- UPC # 885911505055
- Country of Origin China
- Category Drain Cleaning Machines
Dimensions
size | 5/16" x 25 ft. (Cable) |
Cable Size | 5/16 in x 25 ft |
Minimum Drain Line Inside Diameter | 3/8 in |
Manufacturer Warranty Length | 3 yr Limited |
Cable Length | 25 ft |
Cable Dia. | 5/16 in |
Cable Diameter Included - Cable A | 5/16 in |
Cable Size Included (A) | 5/16 in x 25 ft |
Cable Length Included - Cable A | 25 ft |
Maximum Drain Line Inside Diameter | 3 in |
For Pipe Size | 3/8 in to 3 in |
Description
Drain Gun, Machine Type Drain Gun, Battery Platform 20V MAX*, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 3/8 in, Number of Cables Included 1, Cable Diameter Included - Cable A 5/16 in, Cable Length Included - Cable A 25 ft, Number of Augers Included 1, Number of Cutters Included 0, Feed Type Manual, Cordless Tool Kit Contents Bare Tool, Power Source Cordless, Application Drains, Cable Length 25 ft, Core Type Inner Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Cable Stripper Kit with 17 Cu THHN / XHHW Bushings (2435CU-21S)
- WIHA 11 Piece SAE T-Shape Hex Key Set, 33494 (33494)
- DIABLO Driver Bit Set Black Oxide 54 pc (DSC-S54)
- YG-1 TOOL CO Square End Mill, Single End, 1", Cobalt (65426)
- DEWALT 20V MAX* XR(R) Brushless Drain Snake Kit (DCD200D1)
- DEWALT 50 ft Cordless Drain Cleaning Machine, 20.0 (DCD200D1/DCB205)
- RIDGID Drain Cleaner, Model K-60SP (K-60SP)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 with C-32 IW)
- GENERAL WIRE Mini-Rooter Pro Drain/Sewer Cleaning Machine W/75' x 1/2 Cable & 4 Pc Cutter Set, (MRP-D)
- MILWAUKEE TOOL 50 Ft. Cordless Drain Cleaning Machine, 18.0 V (2775B-211, 47-53-2775, 48-53-2775)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-1)
- Dewalt Drain Cleaning Machines