Shop All Drain Cleaning Machines
Dewalt
20V MAX* XR(R) Brushless Drain Snake Kit
Mfr # DCD200D1
Zoro # G5884781
product price: $433.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Run 50 ft
- Voltage 20 V
- Application Drains
- size 5/16" x 25 ft. (Cable)
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD200D1
- Zoro # G5884781
- UPC # 885911505048
- Country of Origin China
- Category Drain Cleaning Machines
Dimensions
size | 5/16" x 25 ft. (Cable) |
Cable Size | 5/16 in x 25 ft |
Cable Diameter Included - Cable A | 5/16 in |
Cable Dia. | 5/16 in |
Cable Length Included - Cable A | 25 ft |
For Pipe Size | 3/8 in to 3 in |
Cable Size Included (A) | 5/16 in x 25 ft |
Cable Length | 25 ft |
Manufacturer Warranty Length | 3 yr Limited |
Minimum Drain Line Inside Diameter | 3/8 in |
Maximum Drain Line Inside Diameter | 3 in |
Description
Drain Gun Kit, Machine Type Drain Gun, Battery Platform 20V MAX*, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 3/8 in, Number of Cables Included 1, Cable Diameter Included - Cable A 5/16 in, Cable Length Included - Cable A 25 ft, Number of Augers Included 1, Number of Cutters Included 0, Feed Type Manual, Cordless Tool Kit Contents Bare Tool, Battery Capacity 2 Ah, Power Source Cordless, Application Drains, Battery Model Number DCB203, Cable Length 25 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/4" x 4" (HMX.1-1/4)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-1/8In (600009CF)
- GREY PNEUMATIC SKT 1/4" DR X T20 INTERNAL TORX IMP DRIV (GP920T)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 5/16 X 2.0 Grip, SS (GL5X2000L----X0)
- DEWALT 20V MAX* XR(R) Brushless Drain Snake (Tool Only) (DCD200B)
- DEWALT 50 ft Cordless Drain Cleaning Machine, 20.0 (DCD200D1/DCB205)
- MILWAUKEE TOOL Toilet Auger and Cable (3574-21, 48-53-3574)
- GENERAL WIRE Electric Water Jet Drain includes 2 Hoses & 2 4 Pc Nozzle Sets, (JM-1450-A)
- RIDGID K-50 Sectional Machine, 115V, 1/6HP, 400RPM (58920*****##*)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-50)
- RIDGID Drain Cleaning Machine, 3/4x100 (K-750)
- Dewalt Drain Cleaning Equipment