Shop All Electric Sanders
Dewalt
20V MAX* XR(R) Brushless Cordless 1/4 Sheet Variable Speed Sander (Tool Only)
Mfr # DCW200B
Zoro # G4326159
product price: $169.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Size 5 19/64 in
- No Load RPM 8000/14,000
- Cordless Tool Battery Type Li-Ion
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCW200B
- Zoro # G4326159
- UPC # 885911656665
- Country of Origin Mexico
- Category Electric Sanders
Dimensions
Size | 5 19/64 in |
Tool Length | 6 in |
Tool Height | 5 1/4 in |
Sheet Size | 4 1/2 in x 5 1/2 in |
Sheet Type & Size | 1/4 Sheet ( 4 1/2 in x 5 1/2 in ) |
Description
Cordless Sheet Sander, Power Source Cordless, Product Type Sheet Sander, Abrasive Shape Square, Sheet Size 4 1/2 in x 5 1/2 in, Abrasive Mount Type Clamp, Speed Settings Variable, Battery Platform 20V MAX, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0, Battery Capacity Not Applicable, Number of Vacuum Holes 8, Dust Collection Port Type Proprietary, Orbit Size Not Applicable, Grip Type Palm, Voltage 20 V, Battery Model Number DCB205, Number of Chargers Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, TiCN (C55378)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 4 mm Tip, 1 1/2 in L (54TM08)
- GREY PNEUMATIC SKT 1/2" DR X 1/2" UNIVERSAL IM (GP2229UJ)
- STARRETT Band Saw Blade, 10 ft. 5 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-10-05)
- DEWALT Cordless Sander, 8 4/5 in, 2.6 lb (DCW210B/DCB203)
- DEWALT 1/4 Sheet Palm Grip Sander (DWE6411)
- DEWALT Cordless Sander, 20.0V, 5" Size, Battery (DCW210B/DCB204)
- DEWALT Cordless Orbital Sander, 1,200 OPM, 2.0 Ah (DCW210D1)
- DEWALT 5" Variable Speed Disc Sander with Dust Shroud (DWE6401DS)
- DEWALT 5 in. Single Speed Random Orbit Sander Kit - H&L Pad (DWE6421K)
- MAKITA 5" Random Orbit Sander with Case (BO5030K)
- Dewalt Electric Sanders