Shop All Cordless Nailers & Staplers
This Product is Discontinued
Dewalt
20V MAX* XR(R) 18 GA Cordless Flooring Stapler (Discontinued)
Mfr # DCN682M1
Zoro # G1456198
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 20V DC
- Crown 1/4 in
- Leg Length 1/2 in to 1-1/2 in
- Fastener Type Narrow Crown Staples
- Recommended Staples 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCN682M1
- Zoro # G1456198
- UPC # 885911523479
- Country of Origin Mexico
- Category Cordless Nailers & Staplers
Dimensions
Leg Length | 1/2 in to 1-1/2 in |
Width | 3 45/64 in |
Depth Control | Yes |
Length | 11 45/64 in |
Height | 12 13/64 in |
Overall Height | 12 1/4 in |
For Staple Leg Length | 1/2 in to 1 1/2 in |
Overall Width | 3 3/4 in |
Overall Length | 11 3/4 in |
For Staple Width | 1/4 in |
Description
Staple Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Brushless Motor Yes, Voltage 20V DC, Firing Mode Combination, Depth Control Yes, For Staple Gauge 18 ga, For Staple Leg Length 1/2 in to 1 1/2 in, For Staple Type Crowned, For Staple Width 1/4 in, Staple Capacity 100, Clinch Direction None, Number of Batteries Included 1, Battery Capacity (1) 4.0 Ah, Battery Model No. Mfr No. DCB204, Battery Series 20V Max XR, Charger Included Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.