Shop All Cordless Nailers & Staplers
Dewalt
20V MAX* XR(R) 15 GA Cordless Angled Finish Nailer Kit
Mfr # DCN650D1
Zoro # G1456170
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tool Battery Type Li-Ion
- Series 20V MAX XR
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCN650D1
- Zoro # G1456170
- UPC # 885911489768
- Country of Origin Mexico
- Category Cordless Nailers & Staplers
Dimensions
Depth Control | Yes |
Length | 12 29/32 in |
Width | 3 45/64 in |
Height | 13 5/16 in |
Shank Dia. | 0.072 in |
For Nail Length Range | 1 1/4 in to 2 1/2 in |
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, 20 V, DEWALT, Series 20V MAX XR, Brushless Motor Yes, Tip No Mar, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 35 Degrees , For Nail Gauge 15 ga, For Nail Head Style Finish, For Nail Length Range 1 1/4 in to 2 1/2 in, Nail Capacity 110, Built-In Light Yes, Battery Capacity 2.0 Ah, Battery Model No. Mfr. No. DCB203, Battery Series 20V MAX
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimper, Ratcheted, Coax RG-58, 59, 62 AU (300-019)
- NANUK CASES Waterproof Panel Kit, Polycarbonate, 935 (935-PANEL POLY. KIT (BOTTOM))
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX86)
- KRAFT TOOL Elite Series Square End M, 12"x3-1/4 (CFE012K)
- DEWALT 20V MAX* Cordless 30 degree Paper Collated Framing Nailer Kit (DCN692M1)
- DEWALT Nail Gun, Finish Nail Head, Pistol, 20VDC (DCN662B/DCB203)
- DEWALT Cordless Nailer, 20.0V, 0.120", Battery (DCN45RNB/DCB204)
- DEWALT Cordless Stapler Kit, Battery Included (DCN701B/ DCB203)
- DEWALT Cordless Stapler Kit, Li-Ion, 20.0V (DCN681B / DCB203)
- DEWALT Nail Gun, Cordless, DEWALT, 20V MAX (DCN45RNB/DCB203)
- FREEMAN 18V 2-in-1 18 gauge Cordless Nailer & Stapler (FR395706)
- Dewalt Cordless Nailers & Staplers