Shop All Specialty Rechargeable Batteries
Dewalt
20V MAX* XR(R) 10.0Ah Lithium Ion Battery (2 PK)
Mfr # DCB210-2
Zoro # G7796963
product price: $349.00
/pk 2, $174.50/ea
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Cells 10
- Wireless Tool Tracking No
- Cordless Tool Battery Platform XR
- Battery Chemistry Li-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCB210-2
- Zoro # G7796963
- UPC # 885911694810
- Country of Origin Korea, Republic of
- Category Specialty Rechargeable Batteries
Dimensions
Overall Height | 3 1/4 in |
Overall Length | 5 1/4 in |
Overall Width | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Cells | 10 |
Wireless Tool Tracking | No |
Cordless Tool Battery Platform | XR |
Battery Chemistry | Li-ion |
Cordless Tool Kit Contents | (2) Batteries |
For Use With | DEWALT(R) 20V MAX* Tools |
Number of Batteries Included | 2 |
Battery Series | 20V MAX XR(R) |
Battery Capacity | 10 Ah |
Voltage | 20 V |
Item | Battery |
Weight | 2 lb |
Charger Included | No |
Accessory Type | Battery |
Description
Battery, Battery Capacity 10 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 2, Voltage 20 V, Cordless Tool Kit Contents (2) Batteries, Number of Cells 10, Battery Series 20V MAX XR(R), Cordless Tool Battery Platform XR, Overall Height 3 1/4 in, Overall Length 5 1/4 in, Overall Width 3 1/4 in, Weight 2 lb, Wireless Tool Tracking No, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for R&D Batteries Cr2430fh Battery (CR2430FH BATTERY R&D BATTERIES)
- MIDLAND RADIO Table Top Weather Radio, White (WR-120B)
- DURACELL Procell Professional Alkaline Batteries - Size 9V, 9V, 12PK (DURPC1604)
- UNIRISE USA Usb3.1 Type-C Gigabit Ethernet Adapter, Allows Your Pc Or Tablet To (USBC-RJ45F-ADPT)
- DEWALT 20V MAX* XR(R) 10.0Ah Lithium Ion Battery (DCB210)
- DEWALT 12V MAX* Oil-Resistant 5.0Ah Battery (DCB126G)
- DEWALT 20V/60V Max Flexvolt 12 Ah Battery (DWDCB612)
- DEWALT 20V MAX* Oil-Resistant 2.0Ah Battery (DCB203G)
- DEWALT 12V MAX* 5.0Ah Lithium Ion Batteries (2-Pack) (DCb126-2)
- DEWALT 20V MAX* Oil-Resistant 5.0Ah Battery (DCB205G)
- ILC Replacement for Icom Ic-f3161ds (IC-F3161DS ICOM)
- Dewalt Specialty Rechargeable Batteries