Shop All Cordless Combination Kits
Dewalt
20V MAX XR BRUSHLESS 6-TOOL COMBO KIT
Mfr # DCK648D2
Zoro # G511745459
product price: $760.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tools Included Circular Saw, Drill, Impact Driver, Multi-Tool, Reciprocating Saw, Worklight
- Battery Capacity 2.0 AH
- Number of Tools 6
- Series 20V MAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK648D2
- Zoro # G511745459
- UPC # 885911813587
- Country of Origin Mexico
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Cordless Tools Included | Circular Saw, Drill, Impact Driver, Multi-Tool, Reciprocating Saw, Worklight |
Battery Capacity | 2.0 AH |
Number of Tools | 6 |
Series | 20V MAX |
Cordless Tool Kit Contents | (6) Brushless Tool |
Item | Cordless Combo Kit |
Battery Series | 20V MAX XR(R) |
Case Included | Contractor Bag |
Included Fastening Tools | DCF887 |
Included Saws & Grinders | DCS382, DCS565 |
Number of Batteries Included | 2 |
Description
Cordless Combo Kit, Cordless Tools Included Circular Saw, Drill, Impact Driver, Multi-Tool, Reciprocating Saw, Worklight, Voltage 20 V, Number of Tools 6, Battery Capacity 2.0 AH, Tool Brand DEWALT(R), Series 20V MAX, Number of Batteries Included 2, Battery Series 20V MAX XR(R), Cordless Tool Kit Contents (6) Brushless Tool, Included Drills DCD805, Included Fastening Tools DCF887, Included Saws & Grinders DCS382, DCS565, Other Tools and Accessories DCL040
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Carbide-Tipped Metal Cutting Blade (60T) (A-90532)
- DRILL AMERICA 2-5/8"-16 Carbon Steel Hex Die (DWTSH2-5/8-16)
- BOSTITCH Spring, 115143 (115143)
- STANLEY Safety Recessed 6 9/64 in L, 10 PK (STHT10360A)
- DEWALT Combo Kits (DCKO667X1)
- DEWALT Cordless Combo Kit, 20.0V, 6 Tools (DCK694P2)
- DEWALT Cordless Combination Kit, 2 Tools, 20V DC (DCK240C2/DCB203)
- DEWALT Cordless Hammer Drill Kit w/Grinder (DCD996P2/DCG412B)
- DEWALT Cordless Combo Kit, Li-Ion, 20.0V (DCK420D2)
- DEWALT Combo Kit W/Addl Battery, Li-Ion, 20V (DCK590L2/DCB200)
- MILWAUKEE TOOL Vac Pump Kit and Impact Driver (2922-22, 2829-20, 48-39-0529)
- Dewalt Cordless Tools