Shop All Cordless Impact Tools
Dewalt
20V MAX XR 1/4In Cordless Impact Driver Kit, (2) 2.0Ah Batteries
Mfr # DCF888D2
Zoro # G1922702
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Voltage 20 V
- Cordless Tool Battery Type Li-Ion
- Drive Size 1/4 in Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCF888D2
- Zoro # G1922702
- UPC # 885911513432
- Country of Origin United States
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 3/8 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,825 in-lb, Voltage 20 V, Brushless Motor Yes, Free Speed 3,250 RPM, Impacts per Minute 3,800, Number of Speed Settings 4, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Model No. DCB203, Battery Series Max XR, Charger Included Yes, Charger Model Mfr. No. DCB112, Case Included Yes, Handle Type Pistol Grip
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING PRY BAR PLASTIC XL (CTA5160)
- HHIP 7/16" Brown & Sharpe #9 Taper Round Collet (3900-0994)
- SUNEX Internal Torx Impact Socket, 1/2"Dr, T40 (2690S2)
- LENOX 4 in L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20428432T)
- DEWALT Cordless Impact Driver (DCF850B/DCBP034C)
- DEWALT 1/2in. Impact Wrench Kit w/Detent Pin Anvil (DW292K)
- DEWALT 12.0 3/8" Belt Clip, Kit Bag (DCF902F2)
- DEWALT Cordless Impact Wrench (DCF913P2/DCB205)
- DEWALT Impact Driver, 20V DC, 3,200 RPM (DCF840B)
- DEWALT Impact Wrench, Cordless, Compact, 20VDC (DCF896B/DCB204)
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet (2558-20)
- Dewalt Cordless Impact Tools