Shop All Cordless Impact Tools
Dewalt
20V MAX XR 1/4" Cordless Impact Driver Kit, (2) 2.0Ah Batteries
Mfr # DCF887D2/DCB203
Zoro # G2578532
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Driver and Wrench Product Grouping Impact Driver Kit
- Max. Blows per Minute 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF887D2/DCB203
- Zoro # G2578532
- UPC # 885911425445
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 1/4 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1825 in-lb, Voltage 20 V, Brushless Motor Yes, Free Speed 3,250 RPM, Impact Rated Yes, Impacts per Minute 3,600, Number of Speed Settings 3, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Number of Batteries Included 3, Battery Capacity (2) 2.0 Ah, Battery Model No. DCB203, Battery Series Max XR, Charger Included Yes, Charger Model Mfr. No. DCB112, Case Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Phillips x 4" Screwdriver #2 4 in. Round (26673)
- SPEC OPS M7 Auto-Feed Hog Ring Plier (M7)
- MASTER APPLIANCE Shoulder Screw (SRW-321)
- EMPIRE LEVEL 12 in. Hook Rule (27308)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF512B)
- DEWALT Cordless Impact Wrench (DCF961GP1)
- DEWALT 20.0 1/4" Belt Clip, Tool Case (DCF888D2/DCB203)
- DEWALT 20V MAX 1/4In Cordless Impact Driver Kit, (2) 1.5Ah Batteries (DCF885C2)
- DEWALT Cordless Miter Saw, 12", BONUS BATTERY (DCS781B/DCB609)
- DEWALT Cordless Impact Wrench, 400 ft-lb, 3/8 in (DCF913B)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5153P-K22)
- Dewalt Cordless Tools