Shop All Cordless Cable Cutters
Dewalt
20V MAX* Threaded Rod Cutter Kit
Mfr # DCS350D1
Zoro # G1842885
product price: $439.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V DC
- Cutting Capacity/Material 1/2 in Steel, 1/4 in Steel, 3/8 in Steel
- Cordless Tool Battery Type Li-Ion
- Corded/Banded Cordless
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS350D1
- Zoro # G1842885
- UPC # 885911377225
- Country of Origin Italy
- Category Cordless Cable Cutters
Dimensions
Maximum Compatible Diameter | 1/2 in |
Manufacturer Warranty Length | 3 yr Limited |
Description
Cordless Rod Cutter, Product Type Threaded Rod Cutters, Battery Platform 20V MAX, Cutting Capacities 1/2 in Mild Steel, 1/4 in Grade 8 Hardened, 1/4 in Mild Steel, 1/4 in Stainless Steel, 3/8 in Grade 8 Hardened, 3/8 in Mild Steel, 3/8 in Stainless Steel, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 2 Ah, Power Source Cordless, Includes Batteries Yes, Voltage 20 V DC, Battery Model Number DCB203, Compatible Battery Grainger Part Number 21RV46
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS M20 x 2.5mm H.S.S. Metric Plug Hand Taps (123091)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- WESTWARD 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (53YR83)
- HYDE Joint Knife, Flexible, 3", SS (06358)
- DEWALT 20V MAX* Threaded Rod Cutter (DCS350B)
- DEWALT Cordless Rod Cutter Kit, 20.0, Li-Ion Battery, 20V MAX(TM) Series (DCS350D1/DCB203)
- DEWALT Cordless Cable Cutter, 20V DC, 2 Ah (DCE158D1)
- DEWALT 20V MAX* Cable Cutting Tool Kit (DCE150D1)
- DEWALT Cordless Rod Cutter Kit, Battery Included, 20 V DC, Li-Ion Battery (DCS350B/DCB203)
- DEWALT 20V MAX* XR(R) Cordless Cable Stripper (Tool Only) (DCE151B)
- MILWAUKEE TOOL Cordless Cable Cutter, (1) 3.0Ah Battery & Hard Case Bundle, 12.0 V, Li-Ion Battery, M12 Series (2472-21XC)
- Dewalt Cordless Cable Cutters