Shop All Line Trimmers & Brush Cutters
This Product is Discontinued
Dewalt
20V MAX* String Trimmer Tool with 54In Shaft (Discontinued)
Mfr # DCST920B
Zoro # G4148816
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Fuel Type Battery
- Includes 25 ft x 0.080 in Prewound Spool
- Engine Electric
- Cutting Width 13 in
- Quick Snap Spool Replacement No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCST920B
- Zoro # G4148816
- UPC # 885911461269
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 13 in |
Line Diameter | 0.08 in |
Shaft Length | 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | String Trimmer Bare Tool |
Fuel Type | Battery |
Includes | 25 ft x 0.080 in Prewound Spool |
Engine | Electric |
Quick Snap Spool Replacement | No |
Battery Type | Li-Ion |
Battery Voltage | 20 V |
Anti Vibration Handle | No |
Charge Time | 4 hr. |
Line Advance | Bump Feed |
Shaft Type | Straight |
Description
String Trimmer Bare Tool
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.