Shop All Rotary and Straight Line Laser Levels
Dewalt
20V MAX* Red Rotary Laser
Mfr # DW074LR
Zoro # G2867888
product price: $939.00
/ea
Free Shipping & Returns
$939.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW074LR
- Zoro # G2867888
- UPC # 076174803556
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 5/8"-11 |
Height | 13 in |
Width | 17 1/4 in |
Length | 11 7/8 in |
Tripod Thread Size | 5/8"-11 |
Overall Height | 13 in |
Overall Depth | 18 in |
Overall Width | 13 7/8 in |
Description
Rotary Laser, Accuracy +/-1/8 in, Battery Type Li-Ion, Features Rotary Laser, Includes Charger, Adapter, Case, Bracket, Enhancement Glass, Target, Number of Beams 2, Number of Planes 0, Number of Dots 1, Number of Lines 0, Working Range with Detector - Maximum 1,500 ft, Working Range without Detector - Maximum 150 ft, Mount Type Mounting Bracket, Tripod, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling, Laser Projection Horizontal, Vertical, Laser Beam Color Red
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Vise, 0-.040 In, Nickel Plated (162A)
- CHAMPION CUTTING TOOL CHAMPION BRUTE MECHANICS LENGTH DRILL (XL28-7/64)
- DRILL AMERICA #44 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP44)
- GREY PNEUMATIC SKT 1/2" DRIVE X 29MM EXTRA DEEP IM (GP2029XMD)
- DEWALT CROSS LINE AND PLUMB SPOTS LASER (DW0822)
- DEWALT COMPACT 20V LASERS 3x360 (DCLE34031B)
- DEWALT 12V MAX* 2 Spot Cross Line Green Laser (DW0822LG)
- DEWALT DeWALT® DW088K-QU Self-Leveling Cross Line Laser 100ft. Range (DW088K-QU)
- DEWALT COMPACT 20V LASERS 3x361 (DCLE34031D1)
- DEWALT DeWALT DW088CG-QU Laser Level, Green Laser (DW088CG-QU)
- STABILA RF Receiver for LA180L (REC410)
- Dewalt Rotary and Straight Line Laser Levels