Shop All Cordless Combination Kits
Dewalt
20V MAX* Premium 5-Tool Combo Kit
Mfr # DCK592L2
Zoro # G7419106
product price: $724.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tools Included Circular Saw, Hammer Drill, Flashlight, Impact Driver, Reciprocating Saw
- Battery Capacity (2) 3.0 Ah
- Number of Tools 5
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK592L2
- Zoro # G7419106
- UPC # 885911285629
- Country of Origin Mexico
- Category Cordless Combination Kits
Dimensions
Circular Saw - Blade Dia. | 6 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Circular Saw, Hammer Drill, Flashlight, Impact Driver, Reciprocating Saw, Voltage 20 V, Power Source Cordless, Number of Tools 5, Battery Capacity (2) 3.0 Ah, Includes (1) Belt Hook, 360 Degrees Side Handle, Carbide Tipped Blade, Tool Brand DEWALT(R), Series 20V MAX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB200, Battery Series 20V MAX XR(R), Charger 11A157, Charger Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #3 HSS Black & Gold Step Drill Bit, (1/4" - 3/4" by 1/16") (STE3)
- MILWAUKEE TOOL Shockwave 5 Pc.Insert Nut Driver Set, (49-66-4563)
- ESTWING Pry Bar Frged Steel 10 in.L (HC-10)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1222XM-5PK)
- DEWALT Cordless Recip Saw Kit w/Grinder (DCS380P1/DCG412B)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK202P1)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK203P1)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK299M2 / DCB204)
- DEWALT Combo Kits (DCKO86M1)
- DEWALT Cordless CombInation Kit, 1.5A/hr., 20V Max (DCK280C2)
- WORXTOYS Worx 20V Axis Cordless Reciprocating & Jig Saw (WO312066)
- Dewalt Cordless Combination Kits