Shop All Leaf Blowers
This Product is Discontinued
Dewalt
20V MAX* Lithium Ion XR(R) Brushless Handheld Blower (Bare) (Discontinued)
Mfr # DCBL720B
Zoro # G4148825
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Blowers and Vacuums Air Speed Range Less Than 125 mph
- Blowers and Vacuums Air Flow Range 401 to 500 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCBL720B
- Zoro # G4148825
- UPC # 885911459303
- Country of Origin China
- Category Leaf Blowers
Details
Promotion Restriction | Not eligible for promotion |
Blowers and Vacuums Item | Handheld |
Item | Handheld Blower |
Blowers and Vacuums Power Type | Cordless Electric |
Vacuum Function | No |
Blowers and Vacuums Air Speed Range | Less Than 125 mph |
Blowers and Vacuums Air Flow Range | 401 to 500 cfm |
Voltage | 20 V |
dBA | 61 dBA |
Max. Air Flow | 400 cfm |
Max. Air Speed | 92 mph |
Fuel Type | Battery |
Blowers and Vacuums Battery Voltage | 20 V |
Speed Control | Variable |
Compliance | UL |
Number of Wheels | 0 |
Includes | Bare Tool |
Battery Type | Li-Ion |
Description
Handheld Blower, Voltage 20 V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.