Shop All Leaf Blowers
This Product is Discontinued
Dewalt
20V MAX* Lithium Ion XR(R) Brushless Handheld Blower (5.0Ah) (Discontinued)
Mfr # DCBL720P1
Zoro # G1809687
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Blowers and Vacuums Air Speed Range Less Than 125 mph
- Blowers and Vacuums Air Flow Range 301 to 400 cfm
- Voltage 20 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCBL720P1
- Zoro # G1809687
- UPC # 885911413510
- Country of Origin United States
- Category Leaf Blowers
Details
Promotion Restriction | Not eligible for promotion |
Blowers and Vacuums Item | Handheld |
Item | Cordless Blower |
Blowers and Vacuums Power Type | Cordless Electric |
Vacuum Function | No |
Blowers and Vacuums Air Speed Range | Less Than 125 mph |
Blowers and Vacuums Air Flow Range | 301 to 400 cfm |
Voltage | 20 V |
Max. Air Flow | 400 cfm |
Max. Air Speed | 90 mph |
Battery Type | Li-Ion |
Battery Capacity | 5.0Ah |
Battery Amperage | 5.0Ah |
Blowers and Vacuums Battery Voltage | 20 V |
Included Charger | Yes |
Includes | Battery, Charger |
Description
Cordless Blower, Voltage 20 V
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.