Shop All Jig Saws
Dewalt
20V Max Jig Saw And Bonus DCB205CK
Mfr # DCS331B/DCBP034
Zoro # G011250439
product price: $466.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$466.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Stroke 1 in
- Voltage 20V DC
- Power Source Cordless
- Battery Capacity (1) 1.7 Ah
- Tool Length 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length of Stroke | 1 in |
Tool Length | 11 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20V DC |
Item | Jig Saw |
Power Source | Cordless |
Battery Capacity | (1) 1.7 Ah |
Handle Type | Top Handle |
Brushless Motor | No |
Tool Weight | 5.4 lb |
Includes | Jig Saw, DCBP034 |
Number of Batteries Included | 1 |
Max. Strokes per Minute | 3,000 stroke/min |
Throttle Type | Variable-Speed Trigger |
Charger Included | No |
Bevel Angle Range | 45 Degrees Left to 45 Degrees Right |
Variable Speed | Yes |
Stroke Type | Orbital |
Cordless Tool Kit Contents | (1) Bare Tool; (1) Battery |
Min. Strokes per Minute | 0 stroke/min |
Battery Model No. | DCBP034 |
Blade Shank Type | T-Shank |
Wireless Tool Tracking | No |
Battery Series | 20V MAX* |
Description
Jig Saw 20V Max w DCBP034
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.028 In, 1/2 x 12 In (667-28)
- BOJO TOOLS Sealant Smoothing Kit "Strong" (SST2-3KUK-UNGL)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 33/64 (44033)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20514)
- DEWALT Max Jig Saw w/ Bonus Battery Kit (DCS331B/DCBP034C)
- DEWALT Cordless Jig Saw Kit, 20.0V, 2.0Ah (DCS331B/DCB203)
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V (DCS335B)
- DEWALT Cordless Jig Saw, 20VDC, Top Handle (DCS334P1/ DCB205)
- DEWALT Cordless Jig Saw, 20VDC, Battery (DCS334B/DCB204)
- DEWALT Jig Saw, 4-Positions, 6 lb., 220V (DW331K-QS)
- MAKITA 18V LXT® Jig Saw Kit (3.0Ah) (XVJ03)
- Dewalt Power Saws