Shop All Cordless Tool Accessories
Dewalt
20V MAX* FAN COOLED FAST CHARGER
Mfr # DCB118
Zoro # G6926846
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V, 60V
- Battery Capacity 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool No Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCB118
- Zoro # G6926846
- UPC # 885911437400
- Country of Origin Thailand
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20V, 60V |
Battery Capacity | 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah |
Cordless Tool Battery Type | Li-Ion |
Battery Included / Bare Tool | No Battery |
Charger Input Voltage | 120V |
Features | Fan Assisted Cooling |
Item | Battery Charger |
Charger Output Voltage | 16.0 to 20.0 |
For Battery Voltage | 20V, 60V |
Category Type | Battery Charger |
Number of Ports | 1 |
For Use With | 20V MAX and FLEXVOLT(R) 20V/60V MAX |
Indicator Light | Yes |
Charging Port Voltage | (1) 20V/60V |
Wireless Tool Tracking | No |
Battery Capacity Charged in 1-Hour | 8 Ah |
Charger Class | Rapid |
Plug Type | Two-Prong |
Battery Chemistry | Li-ion |
Description
Battery Charger, Battery Capacity 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, Battery Capacity Charged in 1-Hour 8 Ah, Number of Ports 1, Charging Port Voltage (1) 20V/60V, Charger Input Voltage 120V, Charger Class Rapid, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Two-Prong, For Use With 20V MAX and FLEXVOLT(R) 20V/60V MAX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SELECT Cold Chisel, 1 in. x 12 in., Steel (70221)
- JAMESON Duct Hunter Accessory Kit for 1/4" Rod (16-14-AK)
- SUPERCUT Bandsaw Blade, 91 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (212891)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (330062)
- DEWALT Battery, (1) 3.0 Ah, Li-Ion (DCB124)
- DEWALT 1" PEX Expander Head (DCE4001)
- DEWALT 3/4" PEX Expander Head (DCE40034)
- DEWALT FLEXVOLT Jobsite Charger Radio, Bare tool (DCR025)
- DEWALT FLEXVOLT Corded Power Supply, 120VAC (DCA120)
- DEWALT 20.0V Li-Ion Battery, 4.0Ah Capacity, 2PK (DCB204-2)
- ILC Replacement for Dewalt Dcb095 Battery (DCB095 BATTERY DEWALT)
- Dewalt Cordless Tools