Shop All Crimping Tool Kits
Dewalt
20V MAX* DIELESS CABLE CRIMPING TOOL KIT
Mfr # DCE350M2
Zoro # G1453413
original price:
$4,506.99
4% off
new price: $4,299.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity #8 to 750 MCM Cu/Al
- Overall Length 17-1/2"
- Material Aluminum
- Features Bright LED Light Helps to Illuminate the Crimping Area When Working in Dark Spaces, Integrated LED Interface, Onboard Intelligence System
- Application Copper and Aluminum Cable and Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE350M2
- Zoro # G1453413
- UPC # 885911458511
- Country of Origin France
- Category Crimping Tool Kits
Dimensions
Overall Length | 17-1/2" |
Depth | 15-1/2" |
Manufacturer Warranty Length | 3 yr Limited |
Minimum Compatible Wire/Cable Diameter | 8 AWG |
Maximum Compatible Wire/Cable Diameter | 750 kcmil |
Description
Cordless Crimping Tool Kit, Battery Platform 20V MAX*, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type Not Applicable, Head Style Latching, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents Charger, (2) Batteries, Bare Tool, Battery Capacity 4 Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 1020 MONSTER BOX Jobsite Cabinet, Tan, 66" W x 30" D x 54-1/2" H (1020)
- INSIZE Dial Caliper, 0.2-1.0" Range, 1" Jaw D, SS (2222-E10)
- STAHLWILLE TOOLS Double ended ring Wrench Size 1/4 x 5/16 " L.180 mm (41611620)
- URREA 3/8" Drive Tall Socket, Metric, 11 pcs (72202)
- DEWALT 20V MAX* Press Tool Kit (DCE200M2)
- DEWALT Cable Stripper Kit, 20.0V, 5.0Ah, 2.4 lb. (DCE151B / DCB203)
- APOLLO TOOLS 39 Piece General Tool Kit Orange (DT9706-OR)
- GREENLEE Microtool Kit w/ 12mm Jaw, 110V (EK50ML12011)
- GARDNER BENDER Terminal and Crimping Tool Kit, 100 Piece (GK-35)
- GARDNER BENDER Terminal Kit with Stripper, Crimper, 100Pc (GK-15N)
- BURNDY 17.35" Crimper and Connector Kit 16 to 4 AWG (Y1MRKIT)
- Dewalt Crimping Tools