Shop All Cordless Combination Kits
Dewalt
20V MAX* Cordless 3-Tool Combo Kit
Mfr # DCK397HM2
Zoro # G4104086
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Grease Gun, Impact Wrench, Spotlight
- Battery Capacity (2) 4.0 Ah
- Number of Tools 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK397HM2
- Zoro # G4104086
- UPC # 885911432979
- Country of Origin United States
- Category Cordless Combination Kits
Dimensions
Impact Wrench - Sq. Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Grease Gun, Impact Wrench, Spotlight, Voltage 20 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Tool Brand DEWALT(R), Series 20V MAX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB204, Battery Series 20V MAX XR(R), Charger 11A157, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 8" Slip Joint Pliers (640395)
- K-TOOL INTERNATIONAL Cross Peen Hammer, w/Fiberglass Hndle, 4Lb (KTI-71724)
- HANSEN GLOBAL 1/2" SAE 3-Row Socket Tray (12013)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 6 pt Metric Socket, 6 Points (41706)
- DEWALT Cordless Combination Kit, 2 Tools, 12V DC (DCK221F2/DCB124)
- DEWALT Cordless Combo Kit, 20.0V, 6 Tools (DCK694P2)
- DEWALT Cordless CombInation Kit, 1.5A/hr., Li-Ion (DCK211S2)
- DEWALT Cordless CombInation Kit, 1.5A/hr., 20V Max (DCK280C2)
- DEWALT Cordless Tool Combination Kit, 4 Tools (DCK449P2)
- DEWALT 20V MAX* Premium 5-Tool Combo Kit (DCK592L2)
- MILWAUKEE TOOL M18 6Tool Kit, M18 6" Circ, M18 XC5.0 (2696-26, 2630-20, 48-11-1850)
- Dewalt Cordless Combination Kits