Shop All Cordless Tool Accessories
Dewalt
20V MAX* Compact 3Ah Battery 2-Pack
Mfr # DCB230-2
Zoro # G3921010
product price: $169.00
/pk 2, $84.50/ea
Free Shipping & Returns
Not eligible for select promotions
$169.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With DEWALT(R) 20V Max Power Tools
- Cordless Tool Battery Type Li-Ion
- Includes (2) Batteries
- Series 20V MAX(TM)
- Voltage 20 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCB230-2
- Zoro # G3921010
- UPC # 885911482356
- Country of Origin Korea, Republic of
- Category Cordless Tool Accessories
Dimensions
Overall Height | 2 1/8 in |
Overall Length | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | DEWALT(R) 20V Max Power Tools |
Cordless Tool Battery Type | Li-Ion |
Includes | (2) Batteries |
Series | 20V MAX(TM) |
Item | Battery |
Voltage | 20 V |
Included Charger | No |
Category Type | Battery Pack |
Battery Capacity | 3 Ah |
Features | 3-Led Fuel Gauge System Allows Immediate Feedback On State Of Charge, No Memory And Virtually No Self-Discharge, Provides Long Run Time |
Charger Replacement | 54DC95 |
Charger Input Voltage | 120V AC |
Charger Included | No |
Weight | 1.1 lb |
Cordless Tool Battery Platform | 20V MAX |
Cordless Tool Kit Contents | (2) Batteries |
Wireless Tool Tracking | No |
Number of Batteries Included | 2 |
Battery Series | 20V MAX Compact |
Battery Chemistry | Li-ion |
Accessory Type | Battery |
Description
Battery, Battery Capacity 3 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 2, Voltage 20 V, Cordless Tool Kit Contents (2) Batteries, Charger Input Voltage 120V AC, Battery Series 20V MAX Compact, Cordless Tool Battery Platform 20V MAX, Overall Height 2 1/8 in, Overall Length 5 in, Weight 1.1 lb, Wireless Tool Tracking No, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 1/2in.dia., 2in.Cut L (4300300)
- PERFORMANCE TOOL 2-Pc Pocket Clip Screwdriver (W907)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 7/64 (54086)
- SUNEX 1/4" Drive Impact Socket Extension, SAE (1802)
- DEWALT Tool Connect(TM) Tag (Single) (DCE041)
- DEWALT Battery, 1.7 Ah, 1 3/4" H (DCBP034-2)
- DEWALT Charger Box, Multi-Port, USB, 5.0 Ah, Li-ion (DWST08050)
- DEWALT Jobsite Bluetooth Speaker, 12.0V, Li-Ion (DCR010)
- DEWALT 20.0V Li-Ion Battery, 5.0Ah Capacity (2 Pack) (DCB205BT-2)
- DEWALT Battery and Charger Kit for Li-Ion 20V (DCB205CK)
- DEWALT FLEXVOLT® 20V/60V MAX* 12.0 Ah Li-Ion Battery (DCB612)
- Dewalt Cordless Tool Accessories