Shop All Miter Saws
Dewalt
20V MAX* 7 1/4" Sliding Miter Saw (w/Battery & Charger)
Mfr # DCS361M1
Zoro # G0337666
product price: $469.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 7 1/4 in
- Power Source Cordless
- Arbor Size 5/8 in
- Sliding Yes
- Max. Blade Speed 3,750 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS361M1
- Zoro # G0337666
- UPC # 885911369329
- Country of Origin Mexico
- Category Miter Saws
Dimensions
Blade Dia. | 7 1/4 in |
Arbor Size | 5/8 in |
Max. Cut Width @ 0 Deg. Miter | 8 in |
Max. Cut Depth @ 0 Deg. Bevel | 2 in |
Max. Cut Width @ 45 Deg. Miter | 5 1/2 in |
Max. Cut Depth @ 45 Deg. Bevel | 1 1/2 in |
Description
Miter Saw Kit, Cordless, Series 20V MAX, Blade Dia. 7 1/4 in, Max. Blade Speed 3,750 RPM, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Max. Cut Depth @ 0 Deg. Bevel 2 in, Max. Cut Depth @ 45 Deg. Bevel 1 1/2 in, Miter Angle Range 48 Degrees Left to 35 Degrees Right, Max. Cut Width @ 0 Deg. Miter 8 in, Max. Cut Width @ 45 Deg. Miter 5 1/2 in, Sliding Yes, Variable Speed Yes, Tool Weight 31.5 lb, Wireless Tool Tracking No, Brushless Motor No
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-132)
- MONTANA BRAND Montana Brand MB-66144 2 -9-16 in. Magnetic Nut Driver Set (MB-66144)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 13mm (80527)
- IRWIN C-Clamp, 3in, PK5 (225103ZR)
- DEWALT 12 in. Double Bevel Sliding Compound Miter Saw (DWS780)
- DEWALT Cordless Miter Saw Kit, 60V, 12" dia Blade (DCS781X1)
- DEWALT Cordless Miter Saw, 12", 60V, w/Battery (DCS781X1/DCD609)
- DEWALT 15 Amp 10 in. Electric Single-Bevel Compound Miter Saw (DWS713)
- DEWALT Sliding Compound Miter Saw 12" and Stand (DWS780/DWX724)
- DEWALT 15 Amp 12 in. Electric Single-Bevel Compound Miter Saw (DWS715)
- DAKE Band Saw, Horizontial, 114 to 262 SFPM (SE-6.5 M)
- Dewalt Miter Saws