Shop All Cordless Caulk Guns
Dewalt
20V MAX* 300-600ml Sausage Pack Adhesive Gun Kit
Mfr # DCE580D1
Zoro # G6397146
Free Shipping & Returns
Not eligible for select promotions
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Battery Included 21RV46
- Capacity 20 oz
- Application Speed 0 to 21 sec/cartridge
- Cartridge Type 10 or 20 oz Sausage Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCE580D1
- Zoro # G6397146
- UPC # 885911449878
- Country of Origin United States
- Category Cordless Caulk Guns
Dimensions
Tool Length | 24 in |
For Container Size | 600 mL |
Overall Length | 24 in |
Description
Caulk Gun Kit, Voltage 20V DC, For Container Size 600 mL, For Container Type Sausage Pack, Frame Style Enclosed, Maximum Dispensing Speed 21 in/min, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity (1) 2 Ah, Brushless Motor No, Power Source Cordless, Battery Model No. DCB203, Battery Series 20V Max, Number of Batteries Included 1, Charger Included Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIPLESS 1 Qt Ergo Tech Series Contractor Grade Heavy Duty Caulk Gun (ETS5000)
- KRAZY GLUE All Purpose Krazy Glue, 0.07 oz, Dries Clear, PK2, 2PK (KG517)
- SIKA Hi Strength Adhesive White 300 Ml (252-W)
- TODOL Pest Control Spray Foam Sealant Kit, 24 oz, Aerosol Can, Yellow, 2 Component (SPS03)
- DEWALT 20V MAX* 300-600ml Sausage Pack Adhesive Gun (Tool Only) (DCE580B)
- DEWALT Caulk Gun Kit, Yellow, 20 oz Capacity (DCE580B/DCB240)
- DEWALT 20V MAX* 10oz/300ml Adhesive Gun Kit (DCE560D1)
- DEWALT Epoxy Applicator, Yellow, 28 oz Capacity (DCE595D1)
- DEWALT Epoxy Applicator, Yellow, 28 oz Capacity (DCE595B)
- DEWALT 20V MAX* 29oz Adhesive Gun (Tool Only) (DCE570B)
- MILWAUKEE TOOL Milwaukee M18 Caulk Gun, 18V DC, For 10 oz Container Size, 21 in/min Application Speed, Bare Tool (2641-20)
- Dewalt Cordless Caulk Guns