Shop All Cordless Nailers & Staplers
Dewalt
20V MAX* 21 degree PLASTIC COLLATED CORDLESS FRAMING NAILER KIT
Mfr # DCN21PLM1
Zoro # G1228602
product price: $465.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$465.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tool Battery Type Li-Ion
- Series 20V MAX XR
- Corded/Cordless Cordless
- Magazine Capacity 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCN21PLM1
- Zoro # G1228602
- UPC # 885911607018
- Country of Origin Mexico
- Category Cordless Nailers & Staplers
Dimensions
Shank Dia. | 0.113 in to 0.148 in |
Width | 4 in |
Height | 16 1/2 in |
Length | 13 1/4 in |
Depth Control | Yes |
For Nail Shank Diameter | 0.131 in to 0.148 in |
For Nail Length Range | 2 in to 3 1/4 in |
For Nail Penny Size | 6d, 7d, 8d, 9d, 11d, 12d |
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, 20 V, DEWALT, Series 20V MAX XR, Brushless Motor Yes, Tip No Mar, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Head Style Round, For Nail Length Range 2 in to 3 1/4 in, For Nail Penny Size 6d, 7d, 8d, 9d, 11d, 12d, For Nail Shank Diameter 0.131 in to 0.148 in, Nail Capacity 49, Built-In Light Yes, Battery Capacity 4.0 Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING 20 Red Double Wide Magrail No Studs (MRD20R)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/2x1/32 (69850)
- WILTON Clamp Spindle (17000190)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2330YG-200)
- DEWALT Cordless Stapler Kit, Li-Ion, 20.0V (DCN681B / DCB203)
- DEWALT Nail Gun Kit, 23 ga, Strip, 20V DC (DCN623D1)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Narrow Crown Stapler Kit (DCN681D1)
- DEWALT 20V MAX* 15 degree Cordless Coil Roofing Nailer Kit (DCN45RND1)
- DEWALT Cordless Nailer Kit, 20.0V, T Handle (DCN660B / DCB203)
- DEWALT 20V MAX* Cordless Cable (Tool Only) (DCN701B)
- MILWAUKEE TOOL M18 15GA Finish Nailer, M18 CP3.0 Batt (2839-20, 48-11-1835)
- Dewalt Cordless Tools