Shop All Cordless Nailers & Staplers
Dewalt
20V MAX* 21 degree Plastic Collated Cordless Framing Nailer
Mfr # DCN21PLB
Zoro # G1228359
product price: $426.84
/ea
Free Shipping & Returns
$426.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tool Battery Type Li-Ion
- Series 20V MAX XR
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCN21PLB
- Zoro # G1228359
- UPC # 885911607001
- Country of Origin Mexico
- Category Cordless Nailers & Staplers
Dimensions
Shank Dia. | 0.113 in to 0.148 in |
Height | 16 1/2 in |
Depth Control | Yes |
Width | 4 in |
Length | 13 1/4 in |
For Nail Shank Diameter | 0.131 in to 0.148 in |
For Nail Penny Size | 6d, 7d, 8d, 9d, 11d, 12d |
For Nail Length Range | 2 in to 3 1/4 in |
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20 V, DEWALT, Series 20V MAX XR, Brushless Motor Yes, Tip No Mar, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Head Style Round, For Nail Length Range 2 in to 3 1/4 in, For Nail Penny Size 6d, 7d, 8d, 9d, 11d, 12d, For Nail Shank Diameter 0.131 in to 0.148 in, Nail Capacity 49, Built-In Light Yes, Battery Series 20V MAX, Charger Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8" Quick Change Sheet Metal Carbide Cutter (49-57-8309)
- DRILL AMERICA 1/8 to 1/2 by 1/32 Increments Unibit (VAC1)
- MILWAUKEE TOOL 10" Diamond Premium Wet Core Bit (48-17-3100)
- CRAFTSMAN Dual Action Sander (CMXPTSG1014NB)
- DEWALT 20V MAX* Cordless Cable Stapler Kit (DCN701D1)
- DEWALT Nail Gun, 23 ga, Strip, 20V DC (DCN623B)
- DEWALT 20V MAX* Cordless Cable (Tool Only) (DCN701B)
- DEWALT 20V MAX* XR(R) 16 GA Angled Finish Nailer - Tool Only (DCN660B)
- DEWALT Nail Gun, Finish Nail Head, Pistol, 20VDC (DCN662B/DCB203)
- DEWALT 20V MAX* Cordless 30 degree Paper Collated Framing Nailer (DCN692B)
- FREEMAN 20V Bare Tool Cordless 2-In-1 18G Brad Nailer/Narrow Crown Stapler (PE20VT2118)
- Dewalt Cordless Nailers & Staplers