Shop All Cordless Tube and Pipe Cutters and Accessories
Dewalt
20V MAX* 18G Swivel Head Shears (Tool Only)
Mfr # DCS491B
Zoro # G5233980
product price: $239.00
/ea
Free Shipping & Returns
$239.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Speed Range 0 to 2,300 SPM
- Includes Hex Wrench
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS491B
- Zoro # G5233980
- UPC # 885911428712
- Country of Origin Mexico
- Category Cordless Tube and Pipe Cutters and Accessories
Dimensions
Tool Length | 15 in |
Min. Radius | 5 1/2 in |
Overall Length | 15 in |
Minimum Cutting Radius | 5 1/2 in |
Description
Shear, Primary Material Application Mild Steel; Stainless Steel, Voltage 20V DC, Shear Style Double Cut, Capacity Stainless Steel 20 ga, Capacity Steel 18 ga, Minimum Cutting Radius 5 1/2 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 4.0 Ah, Maximum Strokes per Minute 2,300 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Series 20V MAX, Number of Batteries Included 0, Charger Included No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #52 Carbide Jobber Length Drill (5440105)
- GREENLEE Sprocket (54253G)
- STANLEY FATMAX 18"" TOOL BAG (518150M)
- S&G TOOL AID $MIGHTY CUTTER (SG14300)
- DEWALT 20V MAX* 18ga Swivel Head Double Cut Shear Kit (DCS491M2)
- DEWALT 20V MAX* 14ga Swivel Head Double Cut Shears (DCS494B)
- DEWALT 20V MAX* 18ga Swivel Head Offset Shears (Tool Only) (DCS496B)
- DEWALT 20V MAX* 14ga Swivel Head Shear Kit (DCS494M2)
- MILWAUKEE TOOL Cordless PVC Shear, 2 Batteries Included (2470-21, 48-11-2440)
- SUPERIOR TOOL Cuttrwhel Rplcment 2Pc (42525)
- METABO Cordless Band File, 1575 SFPM (BF 18 LTX 90 BARE)
- Dewalt Cordless Tube and Pipe Cutters and Accessories