Shop All Cordless Nailers & Staplers
Dewalt
20V MAX* 15 degree Cordless Coil Roofing Nailer Kit
Mfr # DCN45RND1
Zoro # G7808321
product price: $465.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Series 20V MAX
- Tip No Mar
- Collation Type Wire
- Battery Capacity 2.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCN45RND1
- Zoro # G7808321
- UPC # 885911618168
- Country of Origin Mexico
- Category Cordless Nailers & Staplers
Dimensions
Depth Control | Adjustable |
For Nail Length Range | 3/4 in to 1 3/4 in |
For Nail Shank Diameter | 0.12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nail Gun |
Voltage | 20 V |
Series | 20V MAX |
Tip | No Mar |
Collation Type | Wire |
Battery Capacity | 2.0 Ah |
Handle Type | Pistol Grip |
Includes | Belt Hook, Kit Bag |
Tool Weight | 6.7 lb |
Collation Angle | 15 Degrees |
Power Source | Cordless |
Number of Batteries Included | 1 |
Max. Fastening Rate | 3 per second |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Firing Mode | Bump |
Collation Style | Coil |
Nail Gun Type | Roofing |
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, 20 V, DEWALT, Series 20V MAX, Tip No Mar, Depth Control Adjustable, Max. Fastening Rate 3 per second, Firing Mode Bump, Collation Style Coil, Collation Type Wire, Collation Angle 15 Degrees , For Nail Length Range 3/4 in to 1 3/4 in, For Nail Shank Diameter 0.12 in, Battery Capacity 2.0 Ah, Handle Type Pistol Grip, Tool Weight 6.7 lb
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, A12R MDUNR3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12R MDUNR3)
- BON TOOL Margin Trowel, Carbon Steel 8" X 2" Xl Comfort Grip Handle (11-934)
- VEGA Phillips 3 Power Bit x 3-1/2" Bull Nose (190P3A-2)
- LENOX 8" L x Specialty Cutting Reciprocating Saw Blade (10833800RDG)
- DEWALT 20V MAX* Cordless 30 degree Paper Collated Framing Nailer Kit (DCN692M1)
- DEWALT Cordless Nailer Kit, 15-1/4" L, 4" W (DCN890P2)
- DEWALT Cordless Nailer, 20.0V, 0.120", Battery (DCN45RNB/DCB204)
- DEWALT Cordless Stapler Kit, Battery Included (DCN701B/ DCB203)
- DEWALT 20V MAX* XR(R) 15 GA Cordless Angled Finish Nailer Kit (DCN650D1)
- DEWALT Cordless Finishing Nailer, Sequential (DCN660D1 / DCB203)
- DEWALT 20V MAX* XR(R) 16 GA Angled Finish Nailer - Tool Only (DCN660B)
- Dewalt Cordless Nailers & Staplers