Shop All Cordless Nailers & Staplers
Dewalt
20V MAX* 15 degree Cordless Coil Roofing Nailer
Mfr # DCN45RNB
Zoro # G7747342
product price: $426.83
/ea
Free Shipping & Returns
$426.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Series 20V MAX
- Collation Style Coil
- Collation Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCN45RNB
- Zoro # G7747342
- UPC # 885911617505
- Country of Origin Mexico
- Category Cordless Nailers & Staplers
Dimensions
Depth Control | Adjustable |
For Nail Length Range | 3/4 in to 1 3/4 in |
For Nail Shank Diameter | 0.12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nail Gun |
Voltage | 20 V |
Series | 20V MAX |
Collation Style | Coil |
Collation Angle | 15 Degrees |
Case Included | No |
Includes | Belt Clip |
Cordless Tool Kit Contents | (1) Bare Tool |
Collation Type | Wire |
Tool Weight | 6.7 lb |
Firing Mode | Bump |
Handle Type | Pistol Grip |
Tip | No Mar |
Charger Included | No |
Brushless Motor | Yes |
Max. Fastening Rate | 3 per second |
Shop By | New Products |
Nail Gun Type | Roofing |
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, 20 V, DEWALT, Series 20V MAX, Brushless Motor Yes, Tip No Mar, Depth Control Adjustable, Max. Fastening Rate 3 per second, Firing Mode Bump, Collation Style Coil, Collation Type Wire, Collation Angle 15 Degrees , For Nail Length Range 3/4 in to 1 3/4 in, For Nail Shank Diameter 0.12 in, Charger Included No, Handle Type Pistol Grip, Case Included No, Tool Weight 6.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 1/4", Number of Flutes: 6 (DC6-1/4-90)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6210-81E)
- MAKITA Straight Router Guide, # of Pieces 1 (194579-2)
- CMT ORANGE TOOLS JIG SAW BLADES FIBER & PLASTER CARBIDE TIPPED, 3 Pack, 3PK (JT341HM-3)
- DEWALT Nail Gun, Cordless, DEWALT, 20V MAX (DCN45RNB/DCB203)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Narrow Crown Stapler Kit (DCN681D1)
- DEWALT Nail Gun, For Nail Length 2" to 3 1/2 (DCN930P1)
- DEWALT Cordless Stapler Kit, Battery Included (DCN701B/ DCB203)
- DEWALT 20V MAX* Cordless Cable Stapler Kit (DCN701D1)
- DEWALT 20V MAX* XR(R) 15 GA Cordless Angled Finish Nailer Kit (DCN650D1)
- MILWAUKEE TOOL M12 23Ga Pin Nailer (ML2540-20)
- Dewalt Cordless Tools