Shop All Base-Mount and Tripod Work Lights
Dewalt
20V LED 5000 Lumens Cordless Work Light DCL074
Mfr # DCL074
Zoro # G2142587
Free Shipping & Returns
$218.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lumens 5,000 lm
- Voltage 20 V
- Light Output Mode High / Medium / Low
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCL074
- Zoro # G2142587
- UPC # 885911595711
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Max. Height | 12 in |
Overall Length | 11 in |
Minimum Height | 12 in |
Max. Height Grouping | 6 to 12 in |
Maximum Height | 12 in |
Description
Cordless Site Light, Battery Platform 20V MAX*, Series No Series, Light Output Mode High / Medium / Low, Brightness Level 5,000 lm, Maximum Brightness Level 5,000 lm, Mount Type Tripod, Maximum Height 12 in, Minimum Height 12 in, Light Distribution 360 Degrees , Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 11 hr, Voltage 20 V, Battery Included / Bare Tool Bare Tool, Beam Distance 190 ft, Compatible Battery Capacity 6.0 Ah
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, 4012A (4012A)
- LITHONIA LIGHTING LED Vapor Tight, Ceiling Mount (OLVTCM)
- HALO Sld6Xjb Led (SLD606840WHJB)
- GREENGATE Room Controllerpl 3Zone Dim Enhance W/Pm (RC3DE-PL)
- DEWALT 15-Amp GFCI Power Station with Detachable Work Light and Cord Minder Kit (41594)
- DEWALT Job Site Light Kit, 20V, LED, 3000 Lumens (DCL079R1)
- DEWALT Job Site Light, Cordless Tripod Light, 20V, LED, 3000 Lumens, 88 in Max Height, Bare Tool (DCL079B)
- E-Z UP SKYFUZE 700W LED Balloon Light Kit, White Diffuser (SZBLK700W)
- CLORE AUTOMOTIVE $MANTIS LED COB WORK LIGHT (JSLNCMINI)
- WOODS PORTABLE HALOGEN WORKLIGHT 500W (L20)
- MILWAUKEE TOOL M18 18V Rover Mounting Led Flood Light, 1,500 Lumens (ML2365-20)
- Dewalt Base-Mount and Tripod Work Lights