Shop All Cordless Hammer Drills
Dewalt
20V Hammer Drill, Battery Included, 1/2 in Chuck
Mfr # DCD996P2 / DCB205
Zoro # G2576058
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Battery Included / Bare Tool Battery Included
- Chuck Size 1/2 in
- Battery Capacity 5.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD996P2 / DCB205
- Zoro # G2576058
- UPC # 885911483063
- Country of Origin Multiple
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 5 3/4 in |
Overall Height | 10 1/16 in |
Overall Width | 11 1/2 in |
Description
Cordless Hammer Drill, Voltage 20V, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Number of Speed Settings 3, Blows per Minute 0 to 38,250, Maximum Blows per Minute 38,250 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity 5.0 Ah, Battery Model Number DCB205, Battery Series 20V MAX, Charger Included Yes, Charger Model Number 11A157, Chuck Material Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIZMO 717 Extended Razor Blade Scrapper (GI2572110)
- KLEIN TOOLS Replacement Bit .9 mm Hex & 1.3 mm Hex (32551)
- BONDHUS 6 Piece SAE T-Shape Hex Key Set, 13146 (13146)
- HASSAY SAVAGE CO Keyway Broach, I, W 1/16 In, Cut L 1-1/8 In (10104)
- DEWALT 20V Hammer Drill, Battery Included, 1/2 in Chuck (DCD797B / DCB203)
- DEWALT 20.0 V Hammer Drill, Battery Included, 1/2 in Chuck (DCD797D2)
- DEWALT 20.0 V Hammer Drill, Battery Included, 1/2 in Chuck (DCD996P2)
- DEWALT Cordless Hammer Drill, Bonus Starter Kit (DCD805B)
- DEWALT 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer Kit (DCH263R2)
- DEWALT Cordless Hammer Drill Kit, 20.0V, 7-1/2In L (DCD997CP2BT)
- MILWAUKEE TOOL M12 1/2" Drill/Driver, M12 HOCP2.5 Batt (3404-20, 48-11-2425)
- Dewalt Cordless Tools