Shop All Cordless Screwdrivers
This Product is Discontinued
Dewalt
20V Brushless Li-Ion Drywall Screwgun (Discontinued)
Mfr # DCF620M2
Zoro # G0093445
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 20V
- Battery Included / Bare Tool Battery Included
- Corded/Banded Cordless
- Battery Included (2) Mfr. No. 21RV47
- Tool Length 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCF620M2
- Zoro # G0093445
- UPC # 885911344135
- Country of Origin China
- Category Cordless Screwdrivers
Dimensions
Tool Length | 8 3/4 in |
Chuck Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 8 3/4 in |
Description
Cordless Screwdrivers, Screw Gun, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 20V, No Load RPM 0 to 4440, Clutch Style Depth, Series 20V MAX* XR, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 4.0 Ah, Battery Included (2) 21RV47, Battery Pack Replacement 21RV47, Features Depth-Sensitive Nose Cone, Trigger lock-on, Tool Length 8 3/4 in, Tool Weight 2.5 lb, Includes (1) Kit Bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.