Shop All Cordless Screwdrivers
This Product is Discontinued
Dewalt
20V 8-3/4In Cordless Screwgun (Discontinued)
Mfr # DCF620B
Zoro # G0093460
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 20V
- Battery Included / Bare Tool Bare Tool
- Corded/Banded Corded
- Battery Included No
- Tool Length 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF620B
- Zoro # G0093460
- UPC # 885911274418
- Country of Origin China
- Category Cordless Screwdrivers
Dimensions
Tool Length | 8 3/4 in |
Chuck Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 8 3/4 in |
Description
Screw Gun, Chuck Size 1/4 in, Battery Included / Bare Tool Bare Tool, Voltage 20V, No Load RPM 0 to 4400, Clutch Style Depth, Series 20V MAX* XR, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Included No, Battery Pack Replacement 21RV46, Features Depth-Sensitive Nose Cone, Trigger lock-on, Tool Length 8 3/4 in, Tool Weight 2.5 lb, Includes Tool Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.