Shop All Cordless Impact Tools
Dewalt
20V 7/16"
Mfr # DCF898B/DCB204
Zoro # G2610489
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Drive Configuration Straight
- Max. Torque 500 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCF898B/DCB204
- Zoro # G2610489
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 7/16 in |
Overall Length | 8-13/16" |
Description
Cordless Impact Wrench Kits, Cordless Impact Wrench, Drive Size 7/16 in, Drive Configuration Straight, Max. Torque 500 ft-lb, Battery Included, Voltage 20 V, Series 20V MAX(TM), Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2400, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Battery Capacity 4.0 Ah, Tool Length 8-13/16 In., Tool Weight 5.8 lb, Clutch Style Keyless, Battery Included 21RV47, Battery Pack Replacement 21RV47
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 4.5mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-4.5)
- TOOLPRO Forward Outer Leg for TP01830 (TPS4718M)
- NUPLA Sledge Hammer, 3-1/4 lb., 12 In, Fiberglass (6894176)
- EAZYPOWER Tee Star Power Bit, T20, 12" (80156)
- DEWALT Cordless Impact Wrench w/ BONUS BATTERY (DCF891B/DCBP034-2)
- DEWALT Cordless Impact Wrench w/BONUS BATTERY (DCF921B/DCBP520)
- DEWALT Cordless Impact Driver, 1/4" Drive, 20.0 V (DCF845B)
- DEWALT 20V 1/4 in. Cordless 3-speed Impact Driver Kit with (2) 2.0Ah Batteries (DCF887D2)
- DEWALT Cordless Impact Driver Kit, 1/4" Drive (DCF845D1E1)
- DEWALT Cordless Impact Wrench, 400 ft-lb, 1/2 in (DCF911B)
- MILWAUKEE TOOL M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent (2555P-20)
- Dewalt Cordless Impact Tools