Shop All Cordless Impact Tools
This Product is Discontinued
Dewalt
20V 3/8" Square (Discontinued)
Mfr # DCF883B
Zoro # G7421723
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Cordless Tool Battery Type Li-Ion
- Drive Configuration Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF883B
- Zoro # G7421723
- UPC # 885911274487
- Country of Origin Mexico
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 5 3/4 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 130 ft-lb, Bare Tool, Voltage 20 V, Series 20V MAX, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2700, Max. No Load RPM 2300, Cordless, Handle Type Pistol Grip, Tool Length 5-23/32 In., Tool Weight 2.2 lb, Clutch Style Keyless, Battery Included No, Battery Pack Replacement Mfr. No. DCB205
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.